Cassidy™ Monitor 17 Series Valve Trim in Brilliance Stainless

Part #DT17097SS  |  Item #4414999  |  Manufacturer Part #T17097-SS

$ 214.34 EACH
(Pricing is for Brilliance® Stainless)

Color/Finish:
Brilliance® Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dual-function pressure balance cartridge
  • Dial adjusts temperature - Handle adjusts volume
  • Order MultiChoice Universal rough separately

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Collection: Cassidy™

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Depth: 6-33/50 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Pressure Balancing

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Handle Material: Zinc

Handle Type: Lever

Height: 12-1/2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Maximum Height: 12-1/2 in

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Sink Material: Zinc

Smart Home Enabled: No

Trim Only: Yes

Type: DT17097SS

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: Yes

Weight: 1.8

Width: 7 in