Cassidy™ Multi Function Hand Shower in Brilliance Stainless

Part #DRP72767SSLHP  |  Item #4436004  |  Manufacturer Part #RP72767SSLHP

$ 466.80 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • H2Okinetic handshower includes double check valves for backflow prevention
  • Hand shower-deck mount only
  • Handle-deck or wall mount
  • MUST ORDER HANDLE SEPARATELY

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Cassidy™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 7 in

Diameter: 3 in

End Connection 1: NPSM Threaded

End Connections: NPSM Threaded

Faucet Connection: NPSM Threaded

Faucet Height: 7-1/4 in

Faucet Material: Brass

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Height: 7-1/4 in

Hose Included: Yes

Hose Length: 69 in

Maximum Height: 7-1/4 in

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Pause Control: Yes

Product Type: Faucet

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spray Type: [H2Okinetic®, Massaging, Pause]

Trim Only: No

WaterSense Labeled: Yes

Weight: 4.482