Plug Button Kit in Stainless

You last purchased this on
 
Delta Faucet

Cassidy™ Plug Button Kit in Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Plug Button Kit in Stainless

  • Fast #
  • Part #DRP84938SS
  • Item #7211405
  • Manufacturer Part #RP84938SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
T24 Series
Collection:
Cassidy™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
1/2 in
Faucet Part Type:
Plug Button Kit
Handle Material:
Metal
Height:
1/4 in
Length:
5-1/2 in
Material:
Metal
Smart Home Enabled:
No
Weight:
0.006 lb