Pull-Down Wand Assembly in Arctic Stainless

This product has been replaced by

DELTA CASSIDY WAND ASSEMBLY
Delta Faucet DELTA CASSIDY WAND ASSEMBLY
Manufacturer Part #RP72680ARPR
You last purchased this on
 
Delta Faucet

Cassidy™ Pull-Down Wand Assembly in Arctic Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA CASSIDY WAND ASSEMBLY
Delta Faucet DELTA CASSIDY WAND ASSEMBLY
Manufacturer Part #RP72680ARPR
Delta Faucet

Cassidy™ Pull-Down Wand Assembly in Arctic Stainless

  • Fast #
  • Part #DRP72680AR
  • Item #4428381
  • Manufacturer Part #RP72680AR
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Arctic Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Cassidy™
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Deck Plate Included:
No
Depth:
2-63/100 in
Faucet Part Type:
Wand Assembly
Flow Rate:
1.5 gpm
GSA Approved:
No
Height:
3-3/4 in
Material:
Plastic
Material Type:
ABS
Maximum Height:
3-3/4 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.25 lb