Delta Faucet

Cassidy™ Set Screw and Button for 3593-MPU-DST Lavatory Faucet in Polished Chrome

Part #DRP72714  |  Manufacturer Part #RP72714

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Cassidy™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Plug Button Kit

GSA Approved: No

IAPMO Listed: No

Length: 1 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.05