Shower Flange in Brilliance Polished Nickel

You last purchased this on
 
Delta Faucet

Cassidy™ Shower Flange in Brilliance Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Shower Flange in Brilliance Polished Nickel

  • Fast #
  • Part #DRP72562PN
  • Item #4428302
  • Manufacturer Part #RP72562PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with Cassidy®
  • Outside diameter: 2-3/8"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cassidy™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-41/100 in
Faucet Part Type:
Flange
GSA Approved:
No
Height:
47/100 in
IAPMO Listed -:
No
Material:
Brass
Maximum Height:
47/100 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.075 lb