Shower Flange in Champagne Bronze
Cassidy™ Shower Flange in Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Cassidy®
- Outside diameter: 2-3/8"
Specifications
- ADA Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2-41/100 in
- Faucet Part Type:
- Flange
- Height:
- 47/100 in
- Material:
- Brass
- Maximum Height:
- 47/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.075 lb