Shower Flange Venetian Bronze
Cassidy™ Shower Flange Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 14288-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-41/100 in
- Faucet Part Type:
- Flange
- Height:
- 47/100 in
- Material:
- Brass
- Maximum Height:
- 47/100 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull Up Diverter
- WaterSense Labeled:
- No
- Weight:
- 0.075 lb