Side Spray and Hose Assembly in Polished Chrome
Cassidy™ Side Spray and Hose Assembly in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 456-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 2 in
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- Height:
- 6-19/50 in
- IAPMO Listed -:
- No
- Length:
- 8-1/4 in
- Material:
- Plastic
- Maximum Height:
- 6-19/50 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.925 lb