Delta Faucet
Cassidy™ Single Handle Bar Faucet in Venetian Bronze
Part #D1997LFRB | Item #4428387 | Manufacturer Part #1997LF-RB
Product Details
- 1 or 3-hole 4" installation
- Optional escutcheon available for purchase separately
- ADA Compliant
- Standard spout swivels 360degrees
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Commercial
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Cartridge Type: Ceramic Disc
Center Size: 4 in
Collection: Cassidy™
Color Finish: Venetian Bronze
Color Finish Category: Bronze Tones
Deck Plate Included: No
Depth: 7-18/25 in
End Connection 1: Copper
End Connection 2: Copper
End Connections: Copper
Faucet Connection: NPSM
Faucet Connection Size: 1/2 in
Faucet Height: 8-3/4 in
Faucet Material: Brass
Faucet Mount: Bar Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Material: Brass
Handle Type: Lever
Height: 8-3/4 in
IAPMO Listed: Yes
Kitchen Faucet Type: Single Handle
Lead Law Compliant: Yes
Material: Brass
Maximum Deck Thickness: 2-1/2 in
Maximum Height: 8-3/4 in
NSF Certified: No
Number of Handles: Single Handle
Number of Holes: 1 or 3 Hole
Side Spray: No
Smart Home Enabled: No
Spout Height: 1-1/4 in
Spout Reach: 5-22/25 in
Spout Swivel: 360°
Spout Type: Standard Swivel
Supply Lines Included: No
Trim Only: No
Type: Faucet
UL Listed: No
WaterSense Labeled: No
Weight: 3.8
Width: 5-13/16 in