Delta Faucet
Cassidy™ Single Handle Floor Mount Filler in Brilliance® Stainless
Part #DT4797SSFLLHP | Item #5144268 | Manufacturer Part #T4797-SSFL-LHP
Product Details
- H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Coordinating hand shower included
- Spray settings include: H2OKinetic spray, Massaging spray
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- ADA Compliant
- Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
- Hand shower includes double check valves for backflow protection
- Single hole installation
- High-arc spout swivels 360degrees
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: [Commercial, Residential]
Brand Model Compatibility: R4700-FL and R4700-FLWS Rough-in Valves
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Cassidy™
Color Finish: Brilliance® Stainless
Color Finish Category: Stainless Steel
EPA Compliant: Yes
Faucet Material: Zinc
Faucet Type: Tub Filler with Handshower
GSA Approved: No
Green: [Yes, WaterSense]
Hand Shower Flow Rate: 1.75 gpm
Handle Type: Handles Sold Separately
Height: 42-1/2 in
Hose Included: Yes
Hose Length: 80 in
IAPMO Listed: No
Installation Type: Floor Mount
NSF Certified: No
Number of Handles: Single Handle
Number of Holes: 1 Hole
Product Type: Faucet
Showerhead Function: Multi
Spout Height: 40 in
Spout Reach: 8-1/2 in
Spout Swivel: 360°
Spout Type: Swing
Spray Type: [H2Okinetic®, Massage, Pause]
Trim Only: No
UL Listed: No
WaterSense Labeled: Yes
Weight: 20.4
Width: 9-1/4 in