Single Handle Floor Mount Filler in Polished Chrome

You last purchased this on
 
Delta Faucet

Cassidy™ Single Handle Floor Mount Filler in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Single Handle Floor Mount Filler in Polished Chrome

  • Fast #
  • Part #DT4797FLLHP
  • Item #5136709
  • Manufacturer Part #T4797-FL-LHP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Single hole installation
  • Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
  • Hand shower includes double check valves for backflow protection
  • ADA Compliant
  • Spray settings include: H2OKinetic spray, Massaging spray
  • Meets standards set by Americans with Disabilities Act (ADA)
  • High-arc spout swivels 360degrees
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Brand Model Compatibility:
R4700-FL and R4700-FLWS Rough-in Valves
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cassidy™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
12-22/25 in
EPA Compliant:
Yes
Faucet Material:
Zinc
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Zinc
Height:
42-1/2 in
Hose Included:
Yes
Hose Length:
80 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Showerhead Function:
Multi
Spout Height:
42-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
Spray Type:
Massage, Pause
Trim Only:
No
Tub Spout Reach:
8-1/2 in
WaterSense Labeled:
Yes
Weight:
20.4 lb
Width:
9-1/4 in