Delta Faucet Cassidy™ Single Handle Kitchen Faucet in Arctic Stainless

D4297ARDST

Manufacturer Part #: 4297-AR-DST

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 2-hole 4" installation
  • Optional escutcheon available for purchase separately
  • Includes convenient side sprayer
  • ADA Compliant
  • High-arc spout swivels 360degrees

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Cassidy™
Depth
12-33/50 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
16 in
Faucet Material
Zinc
Faucet Mount
Deck Mount
Fitting Size 2
3/8 in
Flow Rate
1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Material
Zinc
Handle Type
Lever
Height
16 in
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Maximum Height
16 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
Yes
Spout Reach
10-13/100 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Supply Lines Included
Yes
Trim Only
No
Type
Faucet
Weight
7.176

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday