Cassidy™ Single Handle Kitchen Faucet in Venetian Bronze

Part #D4297RBDST  |  Item #4566519  |  Manufacturer Part #4297-RB-DST

$ 438.73 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • Diamond seal technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • 2-Hole 4 in installation
  • High-arc spout swivels 360degrees
  • Diamond seal technology: a lifetime of reliable performance
  • Lifetime limited warranty
  • ADA compliant
  • Lead-Free

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Cassidy™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 12-33/50 in

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 16 in

Faucet Material: Zinc

Faucet Mount: Top Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Zinc

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Product Type: Faucet

Side Spray: Yes

Smart Home Enabled: No

Spout Reach: 10-1/8 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Weight: 7.176