Delta Faucet
Cassidy™ Single Handle Pull Down Kitchen Faucet in Polished Nickel
Part #D9197TPNPRDST | Item #8339811 | Manufacturer Part #9197T-PN-PR-DST
Product Details
- With Touch2O® Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
- Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
- LED light signals blue when touch mode is active and flash red when batteries are running low
- Automatic water flow shut-off after four minutes helps conserve water
- Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
- Requires 6 AA (included) or 6 C batteries
- Over 90% of households operate their Touch2O® Faucets 20 minutes per day or less
- Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
- Optional A/C adapter EP73954 may be ordered separately
- MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: [ASME A112.18.1, ASME A112.18.6]
Application: Residential
Battery Size: AA
Battery Type: Alkaline
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 8 in
Collection: Cassidy™
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Faucet Connection: Compression
Faucet Connection Size: 3/8 in
Faucet Height: 16 in
Faucet Material: Zinc
Faucet Mount: Deck Mount
Faucet Valve Type: Diamond Coated Ceramic Disc
Flow Rate: 1.8 gpm
Handle Material: Zinc
Handle Type: Lever
IAPMO Listed: Yes
Kitchen Faucet Type: [Single Handle, Pull Down]
Maximum Deck Thickness: 2-1/2 in
NSF Certified: No
Number of Holes: 1 Hole
Origin: Domestic
Power Source: Battery
Side Spray: No
Spout Height: 16 in
Spout Reach: 9-19/50 in
Spout Swivel: 360°
Spout Type: [High Arc, Swivel]
Spray Type: [Aerated Stream, Spray, ShieldSpray™]
Supply Lines Included: Yes
Trim Only: No
UL Listed: No
Width: 10-1/4 in