One Handle Single Function Shower Faucet in Brilliance® Polished Nickel (Trim Only)

You last purchased this on
 
Delta Faucet

CASSIDY™ One Handle Single Function Shower Faucet in Brilliance® Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

CASSIDY™ One Handle Single Function Shower Faucet in Brilliance® Polished Nickel (Trim Only)

  • Fast #
  • Part #DT17T297PNWE
  • Item #7720467
  • Manufacturer Part #T17T297-PN-WE
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gives you the feeling of more water without using more water
  • Spray settings include: H2OKinetic spray
  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • ADA compliant
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
CASSIDY™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Diameter:
9-3/8 in
EPA Compliant:
Yes
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes
Weight:
5.124 lb