Delta Faucet
Cassidy™ Single Handle Single Function Shower Faucet in Polished Nickel (Trim Only)
Part #DT17297PN | Item #4414725 | Manufacturer Part #T17297-PN
Product Details
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic spray
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- WaterSense® certification promotes water conservation
- ADA Compliant
- WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: [Commercial, Residential]
BAA Compliant: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Cassidy™
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Escutcheon Height: 7 in
Escutcheon Width: 7 in
Faucet Material: Forged Brass
Faucet Mount: Wall Mount
Faucet Type: Tub & Shower Faucet
Faucet Valve Type: Pressure Balancing
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
High Pressure: 80
IAPMO Listed: No
NSF Certified: No
Number of Handles: Single Handle
Showerhead Flow Rate: 1.75 gpm
Showerhead Function: Single
Spray Type: H2Okinetic®
Trim Only: Yes
Type: Faucet
UL Listed: No
WaterSense Labeled: Yes
Weight: 3.3