Delta Faucet

Cassidy™ Single Handle Vessel Filler Bathroom Sink Faucet in Polished Nickel

Part #D797LFPN  |  Manufacturer Part #797LF-PN

Call for Pricing EACH

Color/Finish:
Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single hole installation
  • Less pop-up
  • ADA Compliant
  • Single hole installation
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout
  • High-arc spout

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: [Residential, Commercial]

Bathroom Faucet Type: Vessel Filler

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Collection: Cassidy™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 7-31/100 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 11-14/25 in

Lead Law Compliant: Yes

Material: Brass

Maximum Height: 11-14/25 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-14/25 in

Spout Reach: 5-41/100 in

Spout Type: High Arc

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 4.73