Cassidy™ Single Handle Vessel Filler Bathroom Sink Faucet with Riser in Polished Nickel

Part #D798LFPN  |  Item #4414870  |  Manufacturer Part #798LF-PN

$ 426.86 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Cassidy™ Single Handle Vessel Filler Bathroom Sink Faucet with Riser in Polished Nickel / $426.86

Product Details

  • Open channel spout creates a harmonious waterfall ambiance
  • Single hole installation
  • Less pop-up
  • ADA Compliant
  • Single hole installation
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Assembled dimensions: 11-9/16 in. H x 6-5/32 in. D x 3-13/16 in. W
  • Channel spout

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1M

Application: Residential

Bathroom Faucet Type: Vessel Filler

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Cassidy™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 6-4/25 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 11-14/25 in

Lead Law Compliant: Yes

Maximum Height: 11-14/25 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-14/25 in

Spout Reach: 5 in

Spout Type: C-Spout

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 4.4