Cassidy™ Single Lever Handle Bar Faucet in Champagne Bronze

Part #D9997CZDST  |  Item #4428228  |  Manufacturer Part #9997-CZ-DST

$ 442.37 EACH

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1 or 3-hole installations with available 10-1/4 in. deck plate (sold separately)
  • Optional 10-1/4 in. escutcheon available for purchase separately (RP71545CZ)
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Diamond Embedded Ceramic Disc

Center Size: 8 in

Collection: Cassidy™

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Depth: 8-97/100 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 14-1/2 in

Faucet Material: Zinc

Faucet Valve Type: Diamond Coated Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 14-14/25 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Zinc

Maximum Deck Thickness: 2-1/2 in

Maximum Height: 14-14/25 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-1/2 in

Spout Reach: 6-19/50 in

Spout Swivel: 360°

Spout Type: High Arc Pull Down Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 6.732

Width: 10-1/4 in