Single Lever Handle Bar Faucet in Chrome

This product has been replaced by

Delta Faucet Lumicoat Chrome Single Lever Handle Bar Faucet
Delta Faucet Single Handle Pull Down Bar Faucet in Lumicoat™ Chrome
Manufacturer Part #9997-PR-DST
You last purchased this on
 
Delta Faucet

Cassidy™ Single Lever Handle Bar Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Lumicoat Chrome Single Lever Handle Bar Faucet
Delta Faucet Single Handle Pull Down Bar Faucet in Lumicoat™ Chrome
Manufacturer Part #9997-PR-DST
Delta Faucet

Cassidy™ Single Lever Handle Bar Faucet in Chrome

  • Fast #
  • Part #D9997DST
  • Item #4428152
  • Manufacturer Part #9997-DST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Optional 10-1/4 in. escutcheon available for purchase separately (RP71545)
  • ADA compliant
  • Fits 1 or 3-hole installations with available 10-1/4 in. deck plate (sold separately)
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Diamond Embedded Ceramic Disc
Collection:
Cassidy™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
8-97/100 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Center Size:
8 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-1/2 in
Faucet Material:
Zinc
Faucet Valve Type:
Diamond Coated Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
14-14/25 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Maximum Height:
14-14/25 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/2 in
Spout Reach:
6-19/50 in
Spout Swivel:
360°
Spout Type:
High Arc Pull Down Swivel
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
6.732 lb
Width:
10-1/4 in