13 oz. Deck Mount Plastic Soap & Lotion Dispenser in Brilliance® Champagne Bronze
Cassidy™ 13 oz. Deck Mount Plastic Soap & Lotion Dispenser in Brilliance® Champagne Bronze
Frequently Purchased Together
Product Details
- Lifetime faucet and finish limited warranty for original purchaser
- 13 ounce bottle
- Refill funnel included for increased convenience
- Includes RP30395 refill funnel
- 2-1/2 in. max. deck thickness
- Refillable from above the deck
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 4-69/100 in
- Height:
- 2-15/16 in
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 2-1/8 in
- Spout Reach:
- 3-1/2 in
- UL Listed:
- No
- Weight:
- 0.55 lb