13 oz. Deck Mount Plastic Soap & Lotion Dispenser in Venetian Bronze

You last purchased this on
 
Delta Faucet

Cassidy™ 13 oz. Deck Mount Plastic Soap & Lotion Dispenser in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ 13 oz. Deck Mount Plastic Soap & Lotion Dispenser in Venetian Bronze

  • Fast #
  • Part #DRP71543RB
  • Item #4428332
  • Manufacturer Part #RP71543RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lifetime faucet and finish limited warranty for original purchaser
  • 13 ounce bottle
  • Refill funnel included for increased convenience
  • Includes RP30395 refill funnel
  • 2-1/2 in. max. deck thickness
  • Refillable from above the deck
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
13 oz
Collection:
Cassidy™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
4-69/100 in
Height:
2-15/16 in
Installation Type:
Deck Mount
Material:
Plastic
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
2-1/8 in
Spout Reach:
3-1/2 in
UL Listed:
No
Weight:
0.54 lb