Spray Nest in Arctic Stainless
Cassidy™ Spray Nest in Arctic Stainless
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Deck Plate Included:
- No
- Depth:
- 2-1/2 in
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- Height:
- 4-13/100 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Maximum Height:
- 4-13/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.315 lb