Temperature KNOB and Cover *CASSID Brilliance Pearl Nickel

You last purchased this on
 
Delta Faucet

Cassidy™ Temperature KNOB and Cover *CASSID Brilliance Pearl Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Temperature KNOB and Cover *CASSID Brilliance Pearl Nickel

  • Fast #
  • Part #DRP72572PN
  • Item #4414852
  • Manufacturer Part #RP72572PN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cassidy™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.2 lb