Delta Faucet
Cassidy™ Trip Lever in Brilliance Champagne Bronze
Part #D79760CZ | Item #4414922 | Manufacturer Part #79760-CZ
Product Details
- 2 13/16" long
- 1 3/8" diameter base
- Universal Mount
- Mounting hardware included
Specifications
ADA Compliant: Yes
Collection: Cassidy™
Color Finish: Champagne Bronze
Color Finish Category: Bronze Tones
Depth: 1-13/100 in
Handle Material: Brass
Handle Type: Trip Lever
Height: 2-81/100 in
Length: 2-13/16 in
Material: Brass
Maximum Height: 2-81/100 in
Side Spray: No
Smart Home Enabled: No
Type: Accessory
WaterSense Labeled: No
Weight: 0.5