Trip Lever in Brilliance Champagne Bronze
Cassidy™ Trip Lever in Brilliance Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 3/8" diameter base
- Universal Mount
- 2 7/8" long
- Mounting hardware included
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-13/100 in
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Height:
- 2-22/25 in
- Length:
- 2-7/8 in
- Maximum Height:
- 2-22/25 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Accessory
- WaterSense Labeled:
- No
- Weight:
- 0.807 lb