Cassidy™ Trip Lever in Brilliance Polished Nickel

Part #D79760PN  |  Item #4415191  |  Manufacturer Part #79760-PN

$ 38.92 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 2 13/16" long
  • 1 3/8" diameter base
  • Universal Mount
  • Mounting hardware included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Cassidy™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-13/100 in

Handle Material: Brass

Handle Type: Trip Lever

Height: 2-81/100 in

Length: 2-13/16 in

Material: Brass

Maximum Height: 2-81/100 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

WaterSense Labeled: No

Weight: 0.51