Delta Faucet

Cassidy™ Trip Lever in Brilliance Stainless

Part #D79860SS  |  Manufacturer Part #79860-SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 7/8" long
  • 1 3/8" diameter base
  • Universal Mount
  • Mounting hardware included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Cassidy™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 1-13/100 in

Handle Material: Zinc

Handle Type: Trip Lever

Height: 2 in

Length: 2-7/8 in

Material: Zinc

Maximum Height: 2-22/25 in

Side Spray: No

Type: Accessory

WaterSense Labeled: No

Weight: 0.807