Diverter Tub Spout in Polished Nickel
Cassidy™ Diverter Tub Spout in Polished Nickel
Frequently Purchased Together
Product Details
- Sweat onto 1/2" CWT
- Thread onto 1/2" IPS
- Pull-up diverter
- Non-metallic
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7-69/100 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- Height:
- 3-63/100 in
- Installation Type:
- Wall Mount
- Length:
- 7-11/16 in
- Material:
- Metal
- Maximum Height:
- 3-63/100 in
- NSF Certified:
- No
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 7-2/3 in
- Spout Type:
- Pull Up Diverter
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 2.15 lb
- Width:
- 2-703/2500 in