Delta Faucet
Cassidy™ Two Handle Centerset Bathroom Sink Faucet in Venetian Bronze
Part #D2597LFRBMPULHP | Item #4415193 | Manufacturer Part #2597LF-RBMPU-LHP
Product Details
- 3-hole 4" installation
- Metal pop-up
- Metal pop-up drain included
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
- High-arc spout
- High-arc spout
- Assembled dimensions: 6-1/4" H x 6-19/32" D x 9-23/32" W
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A117.1
ASME Specifications: [ASME A112.18.1, ASME A112.18.2]
Application: [Residential, Commercial]
Bathroom Faucet Type: Centerset
CEC Compliant: For Sale in CA
CSA Certified: Yes
Cartridge Type: Ceramic Valve
Center Size: 4 in
Collection: Cassidy™
Color Finish: Venetian Bronze
Color Finish Category: Bronze Tones
Deck Plate Included: No
Depth: 7-19/100 in
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.2 gpm
Green: [Yes, WaterSense]
Handle Material: Brass
Handle Type: Cross
Height: 6-1/4 in
Lead Law Compliant: Yes
Material: Brass
Maximum Height: 6-1/4 in
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Side Spray: No
Smart Home Enabled: No
Spout Height: 1-1/4 in
Spout Reach: 5-41/100 in
Spout Type: High Arc
Trim Only: No
Type: Faucet
WaterSense Labeled: Yes
Weight: 4.2