Delta Faucet Cassidy™ Two Handle Kitchen Faucet in Arctic Stainless

D2497LFAR

Manufacturer Part #: 2497LF-AR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 3 or 4-hole 8" installation
  • High-arc spout swivels 360degrees
  • Includes convenient side sprayer
  • ADA Compliant
  • Flow rate: 1.8 gpm at 60 psi
  • Lifetime limited faucet and finish warranty for original purchaser

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Cassidy™
Depth
6-17/50 in
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Height
13-15/16 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Fitting Size 2
1/2 in
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
13-47/100 in
IAPMO Listed
Yes
Kitchen Faucet Type
Two Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
1-27/32 in
Maximum Height
13-47/100 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Side Spray
Yes
Spout Reach
8-17/50 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Supply Lines Included
No
Trim Only
No
Type
Faucet
UL Listed
No
Weight
5.4

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday