Two Handle Kitchen Faucet with Side Spray in Brilliance® Polished Nickel
Cassidy™ Two Handle Kitchen Faucet with Side Spray in Brilliance® Polished Nickel
Package Quantity Info:
EA: 1 CA: 3 PT: 84-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-arc spout swivels 360degrees
- Includes convenient side sprayer
- 3 or 4-hole 8" installation
- Flow rate: 1.8 gpm at 60 psi
- High-arc spout swivels 360°
- ADA Compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-15/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-27/32 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 8-11/32 in
- Spout Reach:
- 8-11/32 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No
- Weight:
- 5.56 lb