Cassidy™ Two Handle Kitchen Faucet in Chrome

Part #D2497LF  |  Item #4428264  |  Manufacturer Part #2497LF

$ 212.03 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • 3 or 4-hole 8" installation
  • High-arc spout swivels 360degrees
  • Includes convenient side sprayer
  • ADA Compliant
  • Flow rate: 1.8 gpm at 60 psi
  • Lifetime limited faucet and finish warranty for original purchaser

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Cassidy™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 13-15/32 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-27/32 in

NSF Certified: No

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 8-11/32 in

Spout Reach: 8-11/32 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Spray Type: Full Body

Supply Lines Included: No

Trim Only: No

Type: D2497LF

UL Listed: No

Weight: 5.4

Width: 10-13/32 in