Cassidy™ Two Handle Kitchen Faucet in Venetian Bronze

Part #D2497LFRB  |  Item #4428243  |  Manufacturer Part #2497LF-RB

$ 307.41 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3 or 4-hole 8" installation
  • High-arc spout swivels 360degrees
  • Includes convenient side sprayer
  • ADA Compliant
  • High-arc spout swivels 360°
  • Flow rate: 1.8 gpm at 60 psi

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Cassidy™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 13-15/32 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

High Pressure: 60

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-27/32 in

NSF Certified: No

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 8-11/32 in

Spout Reach: 8-11/32 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Supply Lines Included: No

Trim Only: No

Type: Faucet

UL Listed: No

Weight: 5.56

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Cassidy™ Two Handle Kitchen Faucet in Venetian Bronze / $307.41