Delta Faucet
Cassidy™ Two Handle Roman Tub Faucet Trim less handles in Polished Nickel
Part #DT2797PNLHP | Item #4414794 | Manufacturer Part #T2797-PNLHP
Product Details
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- 3-hole 8-16" installation
- Rigid slip-on spout
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: Yes
Center Size: 8 in - 16 in
Collection: Cassidy™
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 13-17/50 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Tub Filler
Flow Rate: 2 gpm
Green: [Yes, WaterSense]
Handle Material: Brass
Handle Type: Handles Sold Separately
Height: 9-17/50 in
Material: Brass
Maximum Height: 9-17/50 in
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Side Spray: No
Smart Home Enabled: No
Spout Height: 1-17/50 in
Spout Reach: 10-9/100 in
Spout Type: Rigid Slip-on
Trim Only: Yes
Tub Spout Reach: 10-3/32 in
Type: Faucet
WaterSense Labeled: Yes
Weight: 4.75
Width: 9-3/4 in