One Handle Single Function Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Cassidy™ One Handle Single Function Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ One Handle Single Function Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT17T497RB
  • Item #4415123
  • Manufacturer Part #T17T497-RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Spray setting: full body
  • Spray settings include: Full Body
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Cassidy™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Escutcheon Height:
7 in
Escutcheon Width:
7 in
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Maximum Height:
11-19/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
16 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
6-1/2 in
Tub Spout Type:
Diverter
Valve Trim Type:
Thermostatic
Weight:
7.048 lb