Cassidy™ Two Handle Single Function Shower Faucet in Brilliance® Stainless (Trim Only)

Part #DT17297SS  |  Item #4414830  |  Manufacturer Part #T17297-SS

$ 242.03 EACH
(Pricing is for Brilliance® Stainless)

Color/Finish:
Brilliance® Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Cassidy™ Two Handle Single Function Shower Faucet in Brilliance® Stainless (Trim Only) / $242.03

Product Details

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • WaterSense® certification promotes water conservation
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Cassidy™

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Diameter: 7-7/8 in

EPA Compliant: Yes

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: Threaded

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Two Handle

Shower Arm Reach: 7 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

UL Listed: No

WaterSense Labeled: Yes

Weight: 3.3