Two Handle Single Function Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

CASSIDY™ Two Handle Single Function Shower Faucet in Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

CASSIDY™ Two Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT17T297WE
  • Item #7720473
  • Manufacturer Part #T17T297-WE
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gives you the feeling of more water without using more water
  • Spray settings include: H2OKinetic® spray
  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • ADA compliant
  • H2Okinetic®spray creates a shower with more warmth, coverage and intensity
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1061
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
CASSIDY™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3 in
Diameter:
7-7/8 in
EPA Compliant:
Yes
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Pressure - High:
80
Scald Guard:
Yes
Shape:
Round
Shower Arm Reach:
16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes
Weight:
5.112 lb