Delta Faucet

Cassidy™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #D3597LFMPU  |  Manufacturer Part #3597LF-MPU

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WaterSense certification promotes water conservation
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 6-16 in. installation
  • High-arc spout
  • Assembled dimensions: 5-13/16 in. H x 7-1/16 in. D x 9-7/8 in. W
  • RP10612 (sold separately) adds 1 in. to maximum deck thickness

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1 M, ASME A112.18.2

Application: Commercial, Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 6 in - 16 in

Collection: Cassidy™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-13/100 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Widespread

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

Height: 2 in

Lead Law Compliant: Yes

Material: Brass

Maximum Height: 5-81/100 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 5-81/100 in

Spout Reach: 5-41/100 in

Spout Type: High Arc

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 6.09

Frequently Purchased Together

+
+

This Item: Delta Faucet Cassidy™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome