Pressure Balancing Valve Trim in Brilliance® Champagne Bronze (Handle Sold Separately)

You last purchased this on
 
Delta Faucet

Cassidy™ Pressure Balancing Valve Trim in Brilliance® Champagne Bronze (Handle Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Pressure Balancing Valve Trim in Brilliance® Champagne Bronze (Handle Sold Separately)

  • Fast #
  • Part #DT14097CZLHP
  • Item #4414954
  • Manufacturer Part #T14097-CZLHP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Must purchase handle separately to complete the unit
  • Monitor Scald-Guard valve keeps water temperature within +/-3 degrees F
  • Single-function pressure balance cartridge
  • Order MultiChoice Universal rough separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Cassidy™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
EPA Compliant:
Yes
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
No
Handle Material:
Brass
IAPMO Listed -:
Yes
Maximum Height:
7 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Style:
Traditional
Trim Only:
Yes
Type:
Faucet
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
1.19 lb