Single Handle Pressure Balancing Valve Trim in Venetian Bronze

You last purchased this on
 
Delta Faucet

Cassidy™ Single Handle Pressure Balancing Valve Trim in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Single Handle Pressure Balancing Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT17097RB
  • Item #4414926
  • Manufacturer Part #T17097-RB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dial adjusts temperature - Handle adjusts volume
  • Order MultiChoice Universal rough separately
  • Dual-function pressure balance cartridge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Cassidy™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
Maximum Height:
12-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Type:
Faucet
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
1.8 lb