Volume Handle Assembly *CASSID
Cassidy™ Volume Handle Assembly *CASSID
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 840-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle Kit
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.65 lb