Cassidy™ Volume Handle Assembly in Brilliance Polished Nickel

Part #DRP72567PN  |  Item #4414699  |  Manufacturer Part #RP72567PN

$ 32.83 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Trim

Collection: Cassidy™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Handle Kit

IAPMO Listed: No

Length: 7-22/25 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.65

Width: 2-63/100 in