Delta Faucet

Cast Lavatory Waste in Polished Chrome

Part #D33T2601  |  Manufacturer Part #33T260-1

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast brass
  • Chrome

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: Yes

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 1-1/4 in

Gauge: 17

Height: 8-1/4 in

Maximum Height: 8-1/4 in

Overflow Included Yes or No: Yes

Side Spray: No

Smart Home Enabled: No

Strainer Diameter: 1-1/4 in

Tailpiece Length: 8-1/2 in

Tailpiece Style: Straight

Type: Faucet

Weight: 0.805