CCN AER

Part #DRP76076  |  Item #4899687  |  Manufacturer Part #RP76076

$ 17.92 EACH

Type:

Faucet

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: Not for Sale in CA

Deck Plate Included: No

Flow Rate: 1.5 gpm

Pressure Compensating: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.01