0 items

Delta Faucet Ceiling Mount Shower Arm and Flange

DRP61058

Color Finish

Starting at $63.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2 " IPS threads
  • 2 1/2" diameter flange
  • 6 " long

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta Faucet Shower Heads with 1/2 in Female Connections
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
End Connections
IPS
Faucet Mount
Ceiling Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
6 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday