6 in. Shower Arm and Flange in Polished Nickel

You last purchased this on
 
Delta Faucet

Universal Showering Components 6 in. Shower Arm and Flange in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Components 6 in. Shower Arm and Flange in Polished Nickel

  • Fast #
  • Part #DRP61058PN
  • Item #4899699
  • Manufacturer Part #RP61058PN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 1/2" diameter flange
  • 1/2 " IPS threads
  • 6 " long
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Universal Showering Components
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2 in
Diameter:
2-3/8 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Material:
Brass
Height:
6 in
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
6 in
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
6 in
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.53 lb