Delta Faucet

Celice Tub Spout Pop-Up Diverter in Brilliance Stainless

Part #DRP71018SS  |  Manufacturer Part #RP71018SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Collection: Celice

Color Finish: Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Tub Spout

GSA Approved: No

Green: [Yes, WaterSense]

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Spout Type: Pull-up tub spout

Type: Faucet

WaterSense Labeled: Yes

Weight: 0.9