24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Brizo

Charlotte 24 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #D692585BN
  • Item #4243451
  • Manufacturer Part #692585-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Brizo
Collection:
Charlotte
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-1/2 in
Height:
4 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Maximum Height:
4 in
Mount Type:
Wall
Projection:
4-1/2 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
3.25 lb